Check Availability
  • GRAINGER APPROVED 

    Corner Guard,OAH48In,Beige,Rounded Angle

  • Item # 5MKF3
  • Mfr. Model # PVC-48R-BG
Corner Guard,OAH48In,Beige,Rounded Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MKF3
Mfr. Model # PVC-48R-BG
UNSPSC #24101809
Shipping Weight 1.8 lbs
Country of Origin China *
Item Corner Guard
Width 3"
Height 48"
Color Beige
Material Molded Plastic
Thickness 1/16"
Includes Rounded Angle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.