Check Availability
  • GRAINGER APPROVED 

    Corner Guard, Molded Plastic, 48" Height, 3" Width, 1/16" Thickness, Gray

  • Item # 5MKF2
  • Mfr. Model # PVC-48R-GY
Corner Guard, Molded Plastic, 48" Height, 3" Width, 1/16" Thickness, Gray Corner Guard,OAH48In,Gray,Rounded Angle Corner Guard,OAH48In,Gray,Rounded Angle Corner Guard,OAH48In,Gray,Rounded Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MKF2
Mfr. Model # PVC-48R-GY
UNSPSC #24101809
Shipping Weight 2.0 lbs
Country of Origin China *
Item Corner Guard
Width 3"
Height 48"
Color Gray
Material Molded Plastic
Thickness 1/16"
Includes Rounded Angle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.