Check Availability
  • GRAINGER APPROVED 

    Corner Guard,OAH48In,White,90 Deg Angle

  • Item # 5MKE8
  • Mfr. Model # PVC-48-WH
Corner Guard,OAH48In,White,90 Deg Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MKE8
Mfr. Model # PVC-48-WH
UNSPSC #24101809
Shipping Weight 1.6 lbs
Country of Origin China *
Item Corner Guard
Width 2"
Height 48"
Color White
Material Molded Plastic
Thickness 1/16"
Includes 90 Degree Angle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.