Check Availability
  • GRAINGER APPROVED 

    Corner Guard, 304 Stainless Steel, 48" Height, 3-1/2" Width, 1/16" Thickness

  • Item # 5MKE7
  • Mfr. Model # SS-48R
Corner Guard, 304 Stainless Steel, 48" Height, 3-1/2" Width, 1/16" Thickness Corner Guard,OAH48In,SS,Rounded Angle Corner Guard,OAH48In,SS,Rounded Angle Corner Guard,OAH48In,SS,Rounded Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MKE7
Mfr. Model # SS-48R
UNSPSC #24101809
Shipping Weight 7.45 lbs
Country of Origin China *
Item Corner Guard
Width 3-1/2"
Height 48"
Material 304 Stainless Steel
Thickness 1/16"
Includes Rounded Angle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.