Check Availability
  • GRAINGER APPROVED 

    Corner Guard,OAH48In,SS,90Deg Angle

  • Item # 5MKE6
  • Mfr. Model # SS-48
Corner Guard,OAH48In,SS,90Deg Angle Corner Guard,OAH48In,SS,90Deg Angle Corner Guard,OAH48In,SS,90Deg Angle Corner Guard,OAH48In,SS,90Deg Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MKE6
Mfr. Model # SS-48
UNSPSC #24101809
Shipping Weight 6.0 lbs
Country of Origin China *
Item Corner Guard
Width 3-1/2"
Height 48"
Material 304 Stainless Steel
Thickness 1/16"
Includes 90 Degree Angle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.