Check Availability
  • GRAINGER APPROVED 

    Corner Guard, Flexible Polyurethane Foam, 36" Height, 7/16" Width, Black/Yellow

  • Item # 5MKE5
  • Mfr. Model # FEG-D
Corner Guard, Flexible Polyurethane Foam, 36" Height, 7/16" Width, Black/Yellow Corner Guard,OAH36In,Flex Poly,Adh Back Corner Guard,OAH36In,Flex Poly,Adh Back Corner Guard,OAH36In,Flex Poly,Adh Back
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MKE5
Mfr. Model # FEG-D
UNSPSC #24101809
Shipping Weight 1.0 lbs
Country of Origin China *
Item Corner Guard
Width 7/16"
Height 36"
Color Black/Yellow
Material Flexible Polyurethane Foam
Includes Adhesive Back
Slot Width 1"
Slot Depth 1"
* This product's country of origin is subject to change

Welcome Sign In