Check Availability
  • GRAINGER APPROVED 

    Corner Guard, Flexible Polyurethane Foam, 1-1/2" Height, 1-1/2" Width, Black/Yellow

  • Item # 5MKE4
  • Mfr. Model # FEG-C
Corner Guard, Flexible Polyurethane Foam, 1-1/2" Height, 1-1/2" Width, Black/Yellow Corner Guard,OAH36In,Flex Poly Foam Corner Guard,OAH36In,Flex Poly Foam Corner Guard,OAH36In,Flex Poly Foam
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MKE4
Mfr. Model # FEG-C
UNSPSC #24101809
Shipping Weight 1.18 lbs
Country of Origin China *
Item Corner Guard
Width 1-1/2"
Height 1-1/2"
Color Black/Yellow
Material Flexible Polyurethane Foam
Slot Width 5/16"
Slot Depth 3/4"
* This product's country of origin is subject to change

Welcome Sign In