Check Availability
  • GRAINGER APPROVED 

    Corner Guard,OAH36In,Flex Poly,Adh Back

  • Item # 5MKE3
  • Mfr. Model # FEG-B
Corner Guard,OAH36In,Flex Poly,Adh Back Corner Guard,OAH36In,Flex Poly,Adh Back Corner Guard,OAH36In,Flex Poly,Adh Back Corner Guard,OAH36In,Flex Poly,Adh Back
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MKE3
Mfr. Model # FEG-B
UNSPSC #24101809
Shipping Weight 0.6 lbs
Country of Origin China *
Item Corner Guard
Width 13/16"
Height 36"
Color Black/Yellow
Material Flexible Polyurethane Foam
Includes Adhesive Back
* This product's country of origin is subject to change

Compliance and Restrictions