Check Availability
  • GRAINGER APPROVED 

    Corner Guard, Molded PVC, 12-1/2" Height, 4" Width, 1/2" Thickness, Black/Yellow, Package Quantity 4

  • Item # 5MKE1
  • Mfr. Model # YCG-12
Corner Guard, Molded PVC, 12-1/2" Height, 4" Width, 1/2" Thickness, Black/Yellow, Package Quantity 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MKE1
Mfr. Model # YCG-12
UNSPSC #24101809
Shipping Weight 4.0 lbs
Country of Origin Taiwan *
Item Corner Guard
Width 4"
Height 12-1/2"
Color Black/Yellow
Material Molded PVC
Thickness 1/2"
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In