Check Availability
  • GRAINGER APPROVED 

    Corner Guard, Molded Rubber, 39" Height, 6" Width, Black/Yellow

  • Item # 5MKD9
  • Mfr. Model # MRCG-39
Corner Guard, Molded Rubber, 39" Height, 6" Width, Black/Yellow Corner Guard,OAH39In,Molded Rubber Corner Guard,OAH39In,Molded Rubber Corner Guard,OAH39In,Molded Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MKD9
Mfr. Model # MRCG-39
UNSPSC #24101809
Shipping Weight 9.5 lbs
Country of Origin China *
Item Corner Guard
Width 6"
Height 39"
Color Black/Yellow
Material Molded Rubber
* This product's country of origin is subject to change

Welcome Sign In