Check Availability
  • GRAINGER APPROVED 

    Corner Guard, OAH20In, Molded Rubber

  • Item # 5MKD8
  • Mfr. Model # MRCG-20
Corner Guard, OAH20In, Molded Rubber Corner Guard,OAH20In,Molded Rubber Corner Guard,OAH20In,Molded Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MKD8
Mfr. Model # MRCG-20
UNSPSC #24101809
Shipping Weight 5.0 lbs
Country of Origin China *
Item Corner Guard
Width 5-1/2"
Height 20"
Color Black/Yellow
Material Molded Rubber
* This product's country of origin is subject to change

Compliance and Restrictions