Check Availability
  • GRAINGER APPROVED 

    Corner Guard, PVC Plastic, 48" Height, 1" Width, 0.085" Thickness, Adhesive

  • Item # 5KZK6
  • Mfr. Model # 5KZK6
Corner Guard, PVC Plastic, 48" Height, 1" Width, 0.085" Thickness, Adhesive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty, flame-retardant guide protects drywall, plaster, and concrete wall corners from chips, dings, and damage in extreme environments. Smooth-finished material is easy to clean and weather-resistant for indoor/outdoor use. Permanent mount with factory-applied adhesive (included).
Show More Close
 

Technical Specifications

Item # 5KZK6
Mfr. Model # 5KZK6
UNSPSC #30161504
Catalog Page 2006
Shipping Weight 0.34 lbs
Country of Origin USA *
Item Corner Guard
Width 1"
Height 48"
Finish Smooth
Color Silver
Mounting Adhesive
Material PVC Plastic
Thickness 0.085"
Number of Sides 2
Corners 1
* This product's country of origin is subject to change

Welcome Sign In