Check Availability
  • GRAINGER APPROVED 

    Corner Guard, White 1.5 x 96 In

  • Item # 19F837
  • Mfr. Model # 19F837
Corner Guard, White 1.5 x 96 In
Qty
  • Web Price
    $33.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy duty and flame retardant, this corner guard helps protect drywall, plaster, and concrete wall corners from chips, dings, and damage in extreme environments. It features smooth-finished PVC material construction, making it easy-to-clean and weather resistant in indoor/outdoor environments. It is designed to mount permanently with tamperproof screws (included).
Show More Close
 

Technical Specifications

Item # 19F837
Mfr. Model # 19F837
UNSPSC #46171516
Catalog Page 2001
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Corner Guard
Width 1-1/2"
Height 96"
Finish Grain
Color White
Mounting Adhesive
Material PVC Plastic
Thickness 0.085"
Number of Sides 2
Corners 1
* This product's country of origin is subject to change

Compliance and Restrictions