Check Availability
  • GRAINGER APPROVED 

    Corner Guard,Blue,1-1/2 x 48 In.

  • Item # 19F836
  • Mfr. Model # 19F836
Corner Guard,Blue,1-1/2 x 48 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use a wall corner guard to protect wall corners from damage. Designed with a grain texture and beveled edge that can be used on all walls. Includes mounting hardware.
Show More Close
 

Technical Specifications

Item # 19F836
Mfr. Model # 19F836
UNSPSC #46171516
Catalog Page 2001
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Corner Guard
Width 1-1/2"
Height 48"
Finish Grain Texture
Color Blue
Mounting 16 Wall Holes
Material Type Flame Retardant
Material PVC Plastic
Thickness 0.085"
Number of Sides 2
Corners 1
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions