Check Availability
  • GRAINGER APPROVED 

    Conventional Fixed Staple Hasp, 35/64"H x 1-1/2"W x 2-1/2"L, Zinc Plated Finish

  • Item # 4PE30
  • Mfr. Model # 4PE30
Conventional Fixed Staple Hasp, 35/64"H x 1-1/2"W x 2-1/2"L, Zinc Plated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rotating eye hasp prevents the twisting of eye with pry bars.
Show More Close
 

Technical Specifications

Item # 4PE30
Mfr. Model # 4PE30
UNSPSC #31162402
Catalog Page 1960
Shipping Weight 0.1 lbs
Country of Origin China *
Item Fixed Staple Hasp
Hasp Staple Type Rotating
Hasp Style Conventional
Hasp Material Steel
Hasp Finish Zinc
Hasp Length 2-1/2"
Hasp Width 1-1/2"
Hasp Height 35/64"
Max. Shackle Dia. 1/4"
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms