Check Availability
  • GRAINGER APPROVED 

    Conventional Fixed Staple Hasp, 1-1/16"H x 1-7/8"W x 6"L, Zinc Plated Finish

  • Item # 39DZ91
  • Mfr. Model # 39DZ91
Conventional Fixed Staple Hasp, 1-1/16"H x 1-7/8"W x 6"L, Zinc Plated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39DZ91
Mfr. Model # 39DZ91
UNSPSC #31162402
Shipping Weight 0.55 lbs
Country of Origin China *
Item Fixed Staple Hasp
Hasp Staple Type Fixed
Hasp Style Conventional
Hasp Material Steel
Hasp Finish Zinc
Hasp Length 6"
Hasp Width 1-7/8"
Hasp Height 1-1/16"
Max. Shackle Dia. 5/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms