Check Availability
  • GRAINGER APPROVED 

    Conventional Fixed Staple Hasp, 1-1/16"H x 1-1/2"W x 5-1/8"L, Zinc Plated Finish

  • Item # 39DZ86
  • Mfr. Model # 39DZ86
Conventional Fixed Staple Hasp, 1-1/16"H x 1-1/2"W x 5-1/8"L, Zinc Plated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This hasp features a fixed staple design for flush-closing doors, gates, and cabinets. It also features a hardened steel loop to help prevent cutting or tampering.
Show More Close
 

Technical Specifications

Item # 39DZ86
Mfr. Model # 39DZ86
UNSPSC #31162402
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Fixed Staple Hasp
Hasp Staple Type Fixed
Hasp Style Conventional
Hasp Material Steel
Hasp Finish Zinc
Hasp Length 5-1/8"
Hasp Width 1-1/2"
Hasp Height 1-1/16"
Max. Shackle Dia. 5/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In