Check Availability
  • GRAINGER APPROVED 

    Conventional Fixed Staple Hasp, 1-1/8"H x 1-1/2"W x 1-5/8"L, Zinc Plated Finish

  • Item # 1RBJ1
  • Mfr. Model # 1RBJ1
Conventional Fixed Staple Hasp, 1-1/8"H x 1-1/2"W x 1-5/8"L, Zinc Plated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fixed staple hasp is for flush-closing doors, gates, and cabinets.
Show More Close
 

Technical Specifications

Item # 1RBJ1
Mfr. Model # 1RBJ1
UNSPSC #31162307
Catalog Page 1960
Shipping Weight 0.08 lbs
Country of Origin China *
Item Fixed Staple Hasp
Hasp Staple Type Fixed
Hasp Style Conventional
Hasp Material Steel
Hasp Finish Zinc
Hasp Length 1-5/8"
Hasp Width 1-1/2"
Hasp Height 1-1/8"
Max. Shackle Dia. 13/32"
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms