Check Availability
  • Guardrails
  • GRAINGER APPROVED 

    Control Line with Metal Flagging, Steel, 96" Length, 11" Overall Height, Yellow

  • Item # 10K036
  • Mfr. Model # 10K036
Control Line with Metal Flagging,  Steel,  96" Length,  11" Overall Height,  Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10K036
Mfr. Model # 10K036
UNSPSC #55121715
Shipping Weight 1.75 lbs
Country of Origin India *
Item Control Line with Metal Flagging
Mounting Type Permanent
Length 96"
Overall Height 11"
Construction Steel
Color Yellow
Standards ANSI, OSHA 1926.502
For Use With Stanchions
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In