Check Availability
  • GRAINGER APPROVED 

    Container Lid, For Use With Mfr. No. 135986, 135980

  • Item # 3LDV6
  • Mfr. Model # 78672
Container Lid, For Use With Mfr. No. 135986, 135980
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LDV6
Mfr. Model # 78672
UNSPSC #42294211
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Container Lid
Diameter 24"
Color Silver
Material Stainless Steel
For Use With Mfr. No. 135986, 135980
* This product's country of origin is subject to change

Compliance and Restrictions