Check Availability
  • GRAINGER APPROVED 

    Connector Nut, 5/16-18, Gr 2, ST, ZP, PK10

  • Item # 1CJW1
  • Mfr. Model # 1CJW1
Connector Nut, 5/16-18, Gr 2, ST, ZP, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in joining furniture, shelving, and other finished pieces, this steel connector nut can help provide a clean, finished appearance. The 5mm hex drive allows for easy tightening. Fully threaded.
Show More Close
 

Technical Specifications

Item # 1CJW1
Mfr. Model # 1CJW1
UNSPSC #39121409
Shipping Weight 0.23 lbs
Country of Origin Taiwan *
Item Connector Nut
Material Steel
Finish Zinc
Thread Size 5/16-18
Drive Type Hex
Drive Size 5mm
Barrel Dia. 11.00mm
Barrel Length 13.00mm
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In