Check Availability
  • GRAINGER APPROVED 

    Connector Nut, 1/4-20, Gr 2, ST, PK10

  • Item # 1CJV5
  • Mfr. Model # 1CJV5
Connector Nut, 1/4-20, Gr 2, ST, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in joining furniture, shelving, and other finished pieces, this steel connector nut can help provide a clean, finished appearance. The 5mm hex drive allows for easy tightening. Fully threaded.
Show More Close
 

Technical Specifications

Item # 1CJV5
Mfr. Model # 1CJV5
UNSPSC #39121409
Shipping Weight 0.14 lbs
Country of Origin Taiwan *
Item Connector Nut
Material Steel
Finish Black Oxide
Thread Size 1/4-20
Drive Type Hex
Drive Size 5mm
Barrel Dia. 9.00mm
Barrel Length 8.00mm
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In