Check Availability
  • GRAINGER APPROVED 

    Connector, Die Cast Zinc, 1/2" Conduit Size, 1/2" NPT Size

  • Item # 6A416
  • Mfr. Model # 6A416
Connector, Die Cast Zinc, 1/2" Conduit Size, 1/2" NPT Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight connector features a squeeze clamp design and die-cast zinc construction.
Show More Close
 

Technical Specifications

Item # 6A416
Mfr. Model # 6A416
UNSPSC #39121311
Catalog Page 324
Shipping Weight 0.08 lbs
Country of Origin India *
Item Connector
Fitting Sub-Category Straight Connectors
Conduit Size 1/2"
Cable Opening Min. 0.530"
Cable Opening Max. 0.630"
Knockout Size 1/2"
Insulated No
NPT Size 1/2"
Material Die Cast Zinc
Description/Special Features Squeeze Clamp
* This product's country of origin is subject to change

Compliance and Restrictions