Check Availability
  • GRAINGER APPROVED 

    Connector, Die Cast Zinc, 1-1/2" Conduit Size, 1-1/2" NPT Size

  • Item # 5UGW2
  • Mfr. Model # 5UGW2
Connector, Die Cast Zinc, 1-1/2" Conduit Size, 1-1/2" NPT Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight connector features a squeeze clamp design and die-cast zinc construction with polypropylene insulation. It is designed for use with flexible metal conduit and reduced wall flexible conduit.
Show More Close
 

Technical Specifications

Item # 5UGW2
Mfr. Model # 5UGW2
UNSPSC #39121311
Catalog Page 324
Shipping Weight 0.29 lbs
Country of Origin India *
Item Connector
Fitting Sub-Category Straight Connectors
Conduit Size 1-1/2"
Cable Opening Min. 1.460"
Cable Opening Max. 1.500"
Knockout Size 1-1/2"
Insulated Yes
Insulation Type Polypropylene
NPT Size 1-1/2"
Material Die Cast Zinc
For Use With Flexible Metal Conduit (Steel) and Reduced Wall Flexible Conduit (Steel)
Description/Special Features Squeeze Clamp
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions