Check Availability
  • GRAINGER APPROVED 

    Connector, Die Cast Zinc, 1-1/4" Conduit Size, 1-1/4" NPT Size

  • Item # 5UGW1
  • Mfr. Model # 5UGW1
Connector, Die Cast Zinc, 1-1/4" Conduit Size, 1-1/4" NPT Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight connector features a squeeze clamp design and die-cast zinc construction with polypropylene insulation. It is designed for use with flexible metal conduit and reduced wall flexible conduit.
Show More Close
 

Technical Specifications

Item # 5UGW1
Mfr. Model # 5UGW1
UNSPSC #39121311
Catalog Page 324
Shipping Weight 0.2 lbs
Country of Origin India *
Item Connector
Fitting Sub-Category Straight Connectors
Conduit Size 1-1/4"
Cable Opening Min. 1.220"
Cable Opening Max. 1.260"
Knockout Size 1-1/4"
Insulated Yes
Insulation Type Polypropylene
NPT Size 1-1/4"
Material Die Cast Zinc
For Use With Flexible Metal Conduit (Steel) and Reduced Wall Flexible Conduit (Steel)
Description/Special Features Squeeze Clamp
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions