This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Straight, Die Cast Zinc, 1-1/2" MNPT Box Connection, Die Cast Zinc

  • Item # 5UGV9
  • Mfr. Model # 5UGV9
Straight, Die Cast Zinc, 1-1/2" MNPT Box Connection, Die Cast Zinc

See alternate products available online.

Product Details

This straight connector features a squeeze clamp design and die-cast zinc construction. It is designed for use with flexible metal conduit and reduced wall flexible conduit.
Show More Close
 

Technical Specifications

Item # 5UGV9
Mfr. Model # 5UGV9
UNSPSC #39121311
Shipping Weight 0.28 lbs
Country of Origin India *
Item - Building Cable Connector Metallic Sheath Cable Connector
Style - Connector Straight
Material - Cable Connector Die Cast Zinc
Trade Size - Metallic Building Cable Connector 1-1/2"
Box Connection 1-1/2" MNPT
Cable Clamping Method Squeeze Clamp
Insulated No
Use With - Metallic Building Cable AC, MC, Flexible Conduit
Standards UL, CSA
Cable Opening Min. 1.460"
Cable Opening Max. 1.500"
* This product's country of origin is subject to change

Welcome Sign In