Check Availability
  • GRAINGER APPROVED 

    Straight, Die Cast Zinc, 3/4" MNPT Box Connection, Die Cast Zinc

  • Item # 3LV68
  • Mfr. Model # 3LV68
Straight, Die Cast Zinc, 3/4" MNPT Box Connection, Die Cast Zinc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight connector features die-cast zinc construction and a squeeze-clamp design.
Show More Close
 

Technical Specifications

Item # 3LV68
Mfr. Model # 3LV68
UNSPSC #39121311
Catalog Page 324
Shipping Weight 0.109 lbs
Country of Origin India *
Item - Building Cable Connector Metallic Sheath Cable Connector
Style - Connector Straight
Material - Cable Connector Die Cast Zinc
Trade Size - Metallic Building Cable Connector 3/4"
Box Connection 3/4" MNPT
Cable Clamping Method Squeeze Clamp
Insulated No
Use With - Metallic Building Cable AC, MC, Flexible Conduit
Standards UL 514B, CSA C22.2 #18
Cable Opening Min. 0.969"
Cable Opening Max. 1.156"
* This product's country of origin is subject to change

Compliance and Restrictions