Check Availability
  • GRAINGER APPROVED 

    Conduit Hanger, 1-1/4" Nominal Conduit/Pipe, Steel, 100 PK

  • Item # 3KF49
  • Mfr. Model # 3KF49
Conduit Hanger, 1-1/4" Nominal Conduit/Pipe, Steel, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clamp is used to hang conduit or cables from the walls and ceiling.
Show More Close
 

Technical Specifications

Item # 3KF49
Mfr. Model # 3KF49
UNSPSC #39121701
Catalog Page 315
Shipping Weight 10.3 lbs
Country of Origin China *
Sub-Category Conduit and Cable Hangers
Item Conduit Hanger
Material Steel
Nominal Conduit/Pipe 1-1/4"
For Use With Rigid/IMC Conduit
Finish None
Length 2.9"
Width 0.9"
Steel Thickness 0.05"
* This product's country of origin is subject to change

Compliance and Restrictions