Check Availability
Compress Spring Stock, 12 In L, PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1NBX4
Mfr. Model # 1NBX4
UNSPSC #31161904
Catalog Page 2160
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Compression Spring
Type Cut to Length
Material High Carbon Steel
Finish Pregalvanized
Overall Length 12"
Outside Dia. 0.576"
Wire Type Round
Wire Dia. 0.072"
End Type Open
Coils Per Inch 4.5
Constant 301.8
Meets/Exceeds ASTM A227
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In