Check Availability
Compress Spring, Precision, 2 In, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1NCT2
Mfr. Model # 1NCT2
UNSPSC #31161904
Catalog Page 2159
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Compression Spring
Type Precision
Material 302 Stainless Steel
Finish Plain
Overall Length 2"
Outside Dia. 0.720"
Wire Type Round
Wire Dia. 0.055"
End Type Closed and Ground
Compressed Length 0.421"
Load (Lbs.) 8.92
Deflection @ Load 1.26"
Spring Rate 7.08 lb./in.
Meets/Exceeds ASTM A313
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In