Check Availability
Compress Spring, 1/4x0.016 In, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1NCG3
Mfr. Model # 1NCG3
UNSPSC #31161904
Catalog Page 2159
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Compression Spring
Type Precision
Material 302 Stainless Steel
Finish Plain
Overall Length 1/4"
Outside Dia. 0.120"
Wire Type Round
Wire Dia. 0.016"
End Type Closed and Ground
Compressed Length 0.114"
Load (Lbs.) 1.6
Deflection @ Load 0.11"
Spring Rate 14.58 lb./in.
Meets/Exceeds ASTM A313
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In