Check Availability
  • GRAINGER APPROVED 

    Compact Table, 3-1/2" Fan, 5VDC

  • Item # 38HX82
  • Mfr. Model # 38HX82
Compact Table, 3-1/2" Fan, 5VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38HX82
Mfr. Model # 38HX82
UNSPSC #40101604
Shipping Weight 0.4 lbs
Country of Origin China *
Item Fan
Overall Style - Fans Compact
Fan Mounting Location Table
Number of Speeds 1
Blade Dia. 3-1/2"
Oscillating No
Air Flow (CFM) 32
Cord Length - Fans 4 ft.
Fan Power Source USB
Watts 2.5
Number of Blades 1
Battery Operated - Fans No
Fan Voltage 5VDC
Fan Item Fan
Amps 0.45
Height 6"
Width 5-3/4"
Hz 50/60
Bearing Type Sleeve
Blade Material Plastic
Guard Material Plastic
Conductor Size 24 x 24 x 10mm
Number of Conductors 1
Color White
Includes 180 Degrees Pitch Angle, USB Cord
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms