Check Availability
  • GRAINGER APPROVED 

    Common Nail,Galv,Flat,4d,PK292

  • Item # 4NER1
  • Mfr. Model # 4NER1
Common Nail,Galv,Flat,4d,PK292
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4NER1
Mfr. Model # 4NER1
UNSPSC #31162001
Catalog Page 2109
Shipping Weight 1.05 lbs
Country of Origin Canada *
Item Common Nail
Material Steel
Finish Galvanized
Head Type Flat
Shank Type Plain
Size 4d
Head Dia. 1/4"
Gauge 12-1/2
Dia. 0.099"
Length 1-1/2"
Application For General Construction, Carpentry, Framing Work
Package Weight 1 lb.
Approx. Pkg. Qty. 292
* This product's country of origin is subject to change

Compliance and Restrictions