Check Availability
  • GRAINGER APPROVED 

    Steel Common Nail with Flat Head Type, Bright Finish, 8d Size, 2-1/2" Length, PK455

  • Item # 4NEP3
  • Mfr. Model # 4NEP3
Steel Common Nail with Flat Head Type, Bright Finish, 8d Size, 2-1/2" Length, PK455
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4NEP3
Mfr. Model # 4NEP3
UNSPSC #31162001
Catalog Page 2109
Shipping Weight 5.16 lbs
Country of Origin Mexico *
Item Common Nail
Material Steel
Finish Bright
Head Type Flat
Shank Type Smooth
Size 8d
Head Dia. 9/32"
Gauge 10-1/4
Length 2-1/2"
Application For General Construction, Carpentry, Framing Work
Package Weight 5 lbs.
Approx. Pkg. Qty. 455
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms