Check Availability
  • GRAINGER APPROVED 

    Commercial Storage Cabinet, Sand, 78" H X 48" W X 18" D, Unassembled

  • Item # 7YT38
  • Mfr. Model # 7YT38
Commercial Storage Cabinet, Sand, 78" H X 48" W X 18" D, Unassembled
Qty
  • Web Price
    $372.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cabinet has bolt-less construction that allows for quick and easy assembly without fasteners. Shelves are adjustable. Doors feature a 3-point locking device, locking handle with 2 keys, and swing open a full 180° for maximum access.
Show More Close
 

Technical Specifications

Item # 7YT38
Mfr. Model # 7YT38
UNSPSC #30161801
Catalog Page 1275
Shipping Weight 188.0 lbs
Country of Origin China *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Unassembled
Height of Cabinet 78"
Width of Cabinet 48"
Depth of Cabinet 18"
Method of Construction Boltless
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 300 lb.
Number of Doors 2
Cabinet Color Sand
Mobile/Stationary Stationary
Gauge 22
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Standards ANSI/BIFMA
Includes (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms