Check Availability
Commercial Storage Cabinet, Gray, 78" H X 36" W X 18" D, Unassembled
  • GRAINGER APPROVED 

    Commercial Storage Cabinet, Gray, 78" H X 36" W X 18" D, Unassembled

  • Item # 411L38
  • Mfr. Model # 410S361878HG
  • Web Price
    $278.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 411L38
Mfr. Model # 410S361878HG
UNSPSC #56111906
Shipping Weight 125.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Unassembled
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 18"
Method of Construction Bolted
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 200 lb.
Number of Doors 2
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 22
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Gold

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms