Check Availability
  • GRAINGER APPROVED 

    Commercial Storage Cabinet, Tan, 72" H X 36" W X 18" D, Assembled

  • Item # 411L16
  • Mfr. Model # 250C361872A-PT
Commercial Storage Cabinet, Tan, 72" H X 36" W X 18" D, Assembled
Qty
  • Web Price
    $416.32 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 411L16
Mfr. Model # 250C361872A-PT
UNSPSC #24112401
Catalog Page 1270
Shipping Weight 102.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Wardrobe
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 72"
Width of Cabinet 36"
Depth of Cabinet 18"
Method of Construction Bolted
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 150 lb.
Number of Doors 2
Cabinet Color Tan
Mobile/Stationary Stationary
Gauge 24
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Gold
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms