Check Availability
Commercial Storage Cabinet, Gray, 72" H X 36" W X 18" D, Assembled
  • GRAINGER APPROVED 

    Commercial Storage Cabinet, Gray, 72" H X 36" W X 18" D, Assembled

  • Item # 411K82
  • Mfr. Model # 210S361872A-HG
  • Web Price
    $315.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 411K82
Mfr. Model # 210S361872A-HG
UNSPSC #30161801
Catalog Page 1270
Shipping Weight 102.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 72"
Width of Cabinet 36"
Depth of Cabinet 18"
Method of Construction Bolted
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 150 lb.
Number of Doors 2
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 24
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Gold

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms