Check Availability
  • GRAINGER APPROVED 

    Commercial Storage Cabinet, Sand, 78" H X 36" W X 18" D, Unassembled

  • Item # 1UFF1
  • Mfr. Model # 1UFF1
Commercial Storage Cabinet, Sand, 78" H X 36" W X 18" D, Unassembled
Qty
  • Web Price
    $627.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cabinet assembles with fasteners and features a 3-point door locking device for your security. Adjustable shelves can hold up to 180 lb. Doors have a locking handle and open 180° for full access.
Show More Close
 

Technical Specifications

Item # 1UFF1
Mfr. Model # 1UFF1
UNSPSC #30161801
Catalog Page 1275
Shipping Weight 139.0 lbs
Country of Origin China *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Unassembled
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 18"
Method of Construction Bolted
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 180 lb.
Number of Doors 2
Cabinet Color Sand
Mobile/Stationary Stationary
Gauge 24
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Recessed
No. of Drawers 0
Finish - Cabinets Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms