Check Availability
  • GRAINGER APPROVED 

    Commercial Storage Cabinet, Black, 72" H X 36" W X 18" D, Unassembled

  • Item # 1UFA6
  • Mfr. Model # 1UFA6
Commercial Storage Cabinet, Black, 72" H X 36" W X 18" D, Unassembled
Qty
  • Web Price
    $394.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bolt-less construction allows you to quickly and easily assemble this cabinet without fasteners. Features a 3-point door locking device, a hanger bar, and adjustable shelves that can hold up to 175 lb. Doors have a locking handle with 2 keys and open 180° for full access.
Show More Close
 

Technical Specifications

Item # 1UFA6
Mfr. Model # 1UFA6
UNSPSC #30161801
Catalog Page 1274
Shipping Weight 111.0 lbs
Country of Origin China *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Wardrobe
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Unassembled
Height of Cabinet 72"
Width of Cabinet 36"
Depth of Cabinet 18"
Method of Construction Boltless
Material - Cabinets Steel
Number of Cabinet Shelves 5
Shelf Capacity 150 lb.
Number of Doors 2
Cabinet Color Black
Mobile/Stationary Stationary
Gauge 24
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Standards ANSI/BIFMA
Includes (1) Full Width Top Shelf, (4) Adjustable Half Width Shelves, (1) Half Width Coat Rod, Full Shelf Capacity 100 lb., Half Shelf Capacity 50 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms