Check Availability
  • GRAINGER APPROVED 

    Commercial Storage Cabinet, Gray, 72" H X 36" W X 24" D, Unassembled

  • Item # 1UEZ7
  • Mfr. Model # 1UEZ7
Commercial Storage Cabinet, Gray, 72" H X 36" W X 24" D, Unassembled
Qty
  • Web Price
    $466.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Its bolt-less construction allows you to quickly and easily assemble this cabinet without fasteners. Features a 3-point door locking device and adjustable side shelves that can hold up to 175 lb. Doors have 3 hinges each, a locking lever handle with 2 keys, and open 180° for full access.
Show More Close
 

Technical Specifications

Item # 1UEZ7
Mfr. Model # 1UEZ7
UNSPSC #30161801
Catalog Page 1274
Shipping Weight 145.0 lbs
Country of Origin China *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Unassembled
Height of Cabinet 72"
Width of Cabinet 36"
Depth of Cabinet 24"
Method of Construction Boltless
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 200 lb.
Number of Doors 2
Cabinet Color Gray
Mobile/Stationary Stationary
Gauge 24
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Standards ANSI/BIFMA
Includes (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

View the Certificate of Conformity  for this item. (PDF)

Alternate Search Terms