Check Availability
  • GRAINGER APPROVED 

    Combination Padlock Center-Dial Location, 5/8" Shackle Height

  • Item # 1XRW3
  • Mfr. Model # 1XRW3
Combination Padlock Center-Dial Location, 5/8" Shackle Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Combination padlock is ideal for storage lockers. Features include a reinforced weather-resistant stainless steel outer case and 3-number combination.
Show More Close
 

Technical Specifications

Item # 1XRW3
Mfr. Model # 1XRW3
UNSPSC #46171501
Catalog Page 1958
Shipping Weight 0.25 lbs
Country of Origin China *
Item Combination Padlock
Body Height 1-3/4"
Body Material Stainless Steel
Body Thickness 3/4"
Body Width 1-3/4"
Control Key Registration Required No
Dial Location Center
Key Control No
Key Type Combination
Number of Dials 1
Number of Pins 5
Shackle Dia. 5/16"
Shackle Height 5/8"
Shackle Material Hardened Steel
Shackle Width 7/8"
Padlock Body Shape Round
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.