Check Availability
  • Guardrails
  • GRAINGER APPROVED 

    Collapsible Guardrail, Steel, 10 ft. Length, 3-1/2 ft. Overall Height, Yellow

  • Item # 10K029
  • Mfr. Model # 10K029
Collapsible Guardrail,  Steel,  10 ft. Length,  3-1/2 ft. Overall Height,  Yellow
Qty
  • Clearance Price
    $202.64 / each
    Web Price $225.15
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10K029
Mfr. Model # 10K029
UNSPSC #24101809
Shipping Weight 67.0 lbs
Country of Origin India *
Item Collapsible Guardrail
Mounting Type Portable
Length 10 ft.
Overall Height 3-1/2 ft.
Construction Steel
Color Yellow
Standards OSHA and ANSI
For Use With Guardrail Base
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In