Check Availability
  • GRAINGER APPROVED 

    Coil Ram, Fork Mntd-Inv, 60 x 5-9/16"

  • Item # 5UEU2
  • Mfr. Model # CCF-60-5
Coil Ram, Fork Mntd-Inv, 60 x 5-9/16" Coil Ram,Fork Mntd-Inv,60 x 5-9/16" Coil Ram,Fork Mntd-Inv,60 x 5-9/16" Coil Ram,Fork Mntd-Inv,60 x 5-9/16" Coil Ram,Fork Mntd-Inv,60 x 5-9/16"
Qty
  • Web Price
    $1,031.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UEU2
Mfr. Model # CCF-60-5
UNSPSC #24101629
Catalog Page 1184
Shipping Weight 345.0 lbs
Country of Origin USA *
Item Coil Lifting Ram
Mounting Fork Mounted-Inverted
Load Capacity 5500 lb.
Pole Length 60"
Pole Diameter 5-5/8"
Color Blue
Material Steel
Fork Pocket Size 7-1/2" W x 2-1/2" H on 24" Center
Includes Safety Restraint to Secure to Forklift
* This product's country of origin is subject to change

Welcome Sign In