Check Availability
  • GRAINGER APPROVED 

    Coat Rack,Double,Holds 30 Garments

  • Item # 5DYA3
  • Mfr. Model # 5DYA3
Coat Rack,Double,Holds 30 Garments
Qty
  • Web Price
    $154.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

1" tubular steel double rack projects 15" from the wall. Accommodates open- or closed-hook hangers.
Show More Close
 

Technical Specifications

Item # 5DYA3
Mfr. Model # 5DYA3
UNSPSC #56101503
Shipping Weight 23.0 lbs
Country of Origin China *
Item Coat Rack
Type Wall-Mount, Double
Height (In.) 10
Depth (In.) 14-3/4
Width (In.) 60
Shelf Length (In.) 60
Holds Up to 30 Garments
Material Steel
Finish Chrome
Color Chrome
Assembly Required
For Use With 5DYC1, 5DYA8, 5DYA9
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close