This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GRAINGER APPROVED 

    Coat Rack, Single, Holds 30 Garments

  • Item # 5DXZ8
  • Mfr. Model # 5DXZ8
Coat Rack,  Single, Holds 30 Garments

Prop 65 Compliance and Restrictions

Product Details

1" tubular steel rack projects 15" from the wall. Accommodates open- or closed-hook hangers.
Show More Close
 

Technical Specifications

Item # 5DXZ8
Mfr. Model # 5DXZ8
UNSPSC #56101503
Catalog Page 0
Shipping Weight 14.23 lbs
Country of Origin China *
Item Coat Rack
Type Wall-Mount, Single
Height (In.) 10
Depth (In.) 14-3/4
Width (In.) 60
Shelf Length (In.) 60
Holds Up to 30 Garments
Material Steel
Finish Chrome
Color Chrome
Assembly Required
For Use With 5DYC1, 5DYA8, 5DYA9
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov