Check Availability
  • GRAINGER APPROVED 

    Coat Rack,Single,Holds 18 Garments

  • Item # 5DXZ6
  • Mfr. Model # 5DXZ6
Coat Rack,Single,Holds 18 Garments
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

1" tubular steel rack projects 15" from the wall. Accommodates open- or closed-hook hangers.
Show More Close
 

Technical Specifications

Item # 5DXZ6
Mfr. Model # 5DXZ6
UNSPSC #56101503
Shipping Weight 9.95 lbs
Country of Origin China *
Item Coat Rack
Type Wall-Mount, Single
Height (In.) 10
Depth (In.) 14-3/4
Width (In.) 36
Shelf Length (In.) 36
Holds Up to 18 Garments
Material Steel
Finish Chrome
Color Chrome
Assembly Required
For Use With 5DYC1, 5DYA6, 5DYA7
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov