Check Availability
Coat Rack,Cherry,7-3/4 in. D
  • GRAINGER APPROVED 

    Coat Rack,Cherry,7-3/4 in. D

  • Item # 45NG69
  • Mfr. Model # 45NG69
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 45NG69
Mfr. Model # 45NG69
UNSPSC #56101503
Shipping Weight 4.4 lbs
Country of Origin China *
Item Coat Rack
Type Wall Mount
Height (In.) 4-3/4
Depth (In.) 7-3/4
Width (In.) 30
Shelf Width (In.) 30
Shelf Length (In.) 4-3/4
Holds Up to 10 Garments
Material Bamboo
Finish Cherry
Color Cherry
Assembly Not Required
Package Quantity 1

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.