Check Availability
  • GRAINGER APPROVED 

    Closed End Rivet, Domed Head, Steel Mandrel, 0.532" L, 5/32" Rivet Dia., 500 PK

  • Item # 5RTX8
  • Mfr. Model # 5RTX8
Closed End Rivet, Domed Head, Steel Mandrel, 0.532" L, 5/32" Rivet Dia., 500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Blind rivet has 2 parts: the rivet and the mandrel. The rivet fastens to the materials, and the mandrel is used to set the rivet and then is discarded. Blind rivets differ from solid rivets in their ability to be fully installed in a joint on just one side of a structure, where it is "blind" to the opposing side.
Show More Close
 

Technical Specifications

Item # 5RTX8
Mfr. Model # 5RTX8
UNSPSC #31162201
Shipping Weight 1.82 lbs
Country of Origin China *
Item Blind Rivet
Rivet Style Closed End Rivet
Blind Rivet Type Closed End
Rivet Head Style Domed
Rivet Body Material Aluminum
Mandrel Material Steel
Rivet Dia. 5/32"
Rivet Length 0.532"
Grip Range 0.188 to 0.312"
Core Hollow
Head Dia. 0.315"
Head Height 0.063"
Drill Size #20
Hole Size 0.160 to 0.164"
Rivet Number 55
Rivet Standards IFI 126
Rivet Grade 19
Single Shear Strength (Lbs.) 384.408
Tensile Strength (Lb.) 503.552
* This product's country of origin is subject to change

Compliance and Restrictions