Check Availability
  • Asbestos Encapsulants
  • GRAINGER APPROVED 

    Clear, 350 to 500 sq. ft. per Gallon, Post-Removal Surface Sealant, 5 gal.

  • Item # 8YG85
  • Mfr. Model # 7475-5
Clear, 350 to 500 sq. ft. per Gallon, Post-Removal Surface Sealant, 5 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8YG85
Mfr. Model # 7475-5
UNSPSC #76101602
Shipping Weight 45.05 lbs
Country of Origin USA *
Item Post-Removal Surface Sealant
Size 5 gal.
Coverage 350 to 500 sq. ft. per Gallon
Color Clear
Used For Enclose and Encapsulate Asbestos-Containing Materials. Use Fiberset PM after asbestos has been removed-seals any residual asbestos fibers to the surface.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms